Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

End Mill For Aluminum, Twice The Effective-Cutting-Length Type

4.50 (2)
Helix Angle (Degree)
45
Number of Blades
2
...see all>
Product Options
ADD TO CART
Blade Diameter Tolerance (mm) Corner Shape Neck Angle Gamma (Degree) Blade Length l (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Overall Length L (mm) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter Tolerance (mm) Corner Shape Neck Angle Gamma (Degree) Blade Length l (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Overall Length L (mm) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0 to -0.02 Pinkado - 20 10 10 - Cemented carbide 304-3886 1PC 1 AL2D-2 10 35133655 84.99 SGD
In stock
0 to -0.02 Pinkado 9 3 4 1.5 - Cemented carbide 304-3801 1PC 1 AL2D-2 1.5 35133402 27.99 SGD
In stock
0 to -0.02 Pinkado 9 6 6 3 50 Cemented carbide 304-3835 1PC 1 AL2D-2 3 35133551 34.99 SGD
In stock
0 to -0.02 Pinkado 9 2 4 1 45 Cemented carbide 304-3797 1PC 1 AL2D-2 1 35133357 27.99 SGD
In stock
0 - -0.02 Pin corner 9 4 4 2 45 Carbide alloy 304-3819 1PC 1 AL2D-2 2 35133454 27.99 SGD
In stock
0 - -0.02 Pin corner - 12 6 6 55 Carbide alloy 304-3860 1PC 1 AL2D-2 6 35133612 41.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Aluminum cutting by milling machine
5
From Japan
On 2017-11-30 16:11:01
It is used for manufacturing structural materials of machinery. Both roughing and finishing are done with this one. Endmills for aluminum are offered by each company, but Nisshin 's thing lasts the longest in teeth while using it. Although it is expensive, I feel that the total cost is not bad, because it is suitable performance.
This review is about item#35133402.
Grinding of aluminum material
4
From Japan
On 2015-02-11 13:12:11
It is fairly long-lasting, just whether the number of revolutions is insufficient or whether this tool is a feature or not, the section is not so beautiful. A little more blade length picture is more convenient to use.
This review is about item#35133454.

Related Products