Buy more than* S$200* and get FREE SHIPPING

Safety Sneaker "Phantom F-110"

3.78 (9)
Foot Width
4E, 4E
Standard Weight (g/1 leg)
390(26.0cm), 390(26.0cm)
Material (Sole)
rubber, Rubber
...see all
Product Options
ADD TO CART
Material (toe core) Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (toe core) Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
resin, Resin 24.5, 24.5 black, Black 1Pair 1 F-110 35139106 40.31 SGD
In stock
resin, Resin 24, 24 black, Black 1Pair 1 F-110 35139097 40.31 SGD
In stock
resin, Resin 23, 23 white, White 1Pair 1 F-110 35138975 36.92 SGD
Shipped after 2017-07-27
resin, Resin 24, 24 white, White 1Pair 1 F-110 35138993 37.46 SGD
In stock
resin, Resin 23, 23 black, Black 1Pair 1 F-110 35139072 38.14 SGD
In stock
resin, Resin 24.5, 24.5 white, White 1Pair 1 F-110 35139002 37.87 SGD
In stock
resin, Made of resin 23.5, 23.5 white, White 1Pair 1 F-110 35138984 40.31 SGD
Shipped after 2017-07-27
resin, Made of resin 25, 25.0 white, White 1Pair 1 F-110 35139011 40.31 SGD
In stock
resin, Made of resin 25.5, 25.5 white, White 1Pair 1 F-110 35139027 40.31 SGD
In stock
resin, Made of resin 26, 26.0 white, White 1Pair 1 F-110 35139036 40.31 SGD
In stock
resin, Made of resin 26.5, 26.5 white, White 1Pair 1 F-110 35139045 40.31 SGD
In stock
resin, Made of resin 27, 27.0 white, White 1Pair 1 F-110 35139054 40.31 SGD
In stock
resin, Made of resin 28, 28.0 white, White 1Pair 1 F-110 35139063 40.31 SGD
In stock
resin, Made of resin 23.5, 23.5 black, Black 1Pair 1 F-110 35139081 37.87 SGD
In stock
resin, Made of resin 25, 25.0 black, Black 1Pair 1 F-110 35139115 40.31 SGD
In stock
resin, Made of resin 25.5, 25.5 black, Black 1Pair 1 F-110 35139124 40.31 SGD
In stock
resin, Made of resin 26, 26.0 black, Black 1Pair 1 F-110 35139133 40.31 SGD
In stock
resin, Made of resin 26.5, 26.5 black, Black 1Pair 1 F-110 35139142 40.31 SGD
In stock
resin, Made of resin 27, 27.0 black, Black 1Pair 1 F-110 35139151 40.31 SGD
In stock
resin, Made of resin 28, 28.0 black, Black 1Pair 1 F-110 35139167 40.31 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 2
1 star 1
Review Rating: 3.78
9 Customer Reviews
The reviews are automatic translation.
Commuting
5
From Japan
On 2017-03-20 21:51:05
It is light, easy to wear, easy to move, cars are also satisfying because they are easy to drive.
This review is about item#35139167.
Metal product manufacturing work
4
From Japan
On 2014-04-16 20:17:24
Although comfort is very good, it is enamel, so I am looking for how much cloth it has.
This review is about item#35139142.
Work work
5
From Japan
On 2013-04-28 21:12:44
It is easy to wear, easy to move, light and I liked it very much.
This review is about item#35139036.
I thought it was suitable for rainy weather and I bought it.
5
From Japan
On 2012-10-31 12:58:28
Because I often work in athletic shoes, when I was raining, I was looking for shoes that would not soak in. I liked it quite well.
This review is about item#35139124.
Machine operation in metal machining factory.
2
From Japan
On 2012-06-07 10:43:45
It is light and very cheap but it is slippery because the floor in the factory is soiled with oil. I would like to make 5E products with safety shoes.
This review is about item#35139142.
Loading work on delivery truck
2
From Japan
On 2012-05-01 10:40:18
Power gates of the truck (at the time of tilt) It is very slippery when the foot is wet when loading with the car.
This review is about item#35139124.
gas station
5
From Japan
On 2012-04-26 13:39:29
There is nothing particularly bad. I like the design and I like it.
This review is about item#35138975.
Sealing operation
1
From Japan
On 2012-01-25 22:59:46
There is design, enamel feeling, appearance is complainant, but durability is not at all, in one month after buying, the way the wearing of the rubber at the sole gets worse earlier, the inside sponge is visible, the water has soaked in, the shoes The bottom is too thin.
This review is about item#35139142.
Grass management at the golf course (cutting machine, light work etc)
5
From Japan
On 2011-10-27 08:47:30
It was light weight and I bought it as a safe shoe with a cup in the tip and that the sole of the shoe was rubber. Recent shoes because there are many urethane bottoms, I am worried about getting on and off the turf and the machine. The feeling of use is very good. I feel that the surface is hard like enamel, it is a good feeling because it is soft and light. I just bought it, so I do not know the durability, but because I wear it every day, I can use it for half a year and it is GOOD.
This review is about item#35139002.

Related Products