Buy more than* S$200* and get FREE SHIPPING

Pioline Bp

4.00 (5)
Purpose
For light packaging
Tensile Strength (50 mm /N )
308.6
Adhesive Force (N/25mm)
7.5
Tensile Strength (N/25mm)
150
Holding Power (mm)
(SUS PLATE)0.10
Elongation (%)
15.3
Adhesive
Special acrylics system
Tape Thickness (mm)
0.14
Tape Length (m)
25
Base Material
Polyethylene cloth
Tape Width (mm)
50
Color
Translucent
TRUSCO Part Number
391-3996
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 - 35138966 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Packing
5
From Japan
On 2015-11-23 09:03:04
Even if there has come in handy because the price is cheap strength.
This review is about item#35138966.
At packing
2
From Japan
On 2015-01-07 11:17:37
It is weak adhesive force at a low cost
This review is about item#35138966.
Floor curing
5
From Japan
On 2014-08-04 23:35:53
Cheap feeling than buying in the home improvement, together!
This review is about item#35138966.
As curing tape
4
From Japan
On 2013-04-26 13:39:06
Green things you often, but when I look white to the Monotarou It was very helpful there. I hope that stripped traces does not remain.
This review is about item#35138966.
At packing
4
From Japan
On 2012-03-06 16:06:09
Since the vinyl tape !!! easily peeled off, it is possible to cut by hand, it has also helped to re-use of packaging material.
This review is about item#35138966.

Related Products