Buy more than* S$200* and get FREE SHIPPING

MHG-075 Flexible Shaft

3.25 (4)
Compatible
MHG-075
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 918190004 35139343 -
Discontinued
[x]
1pc 1 918190004 49818983 27.27 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
Resin finish
5
From Japan
On 2016-03-22 12:08:03
The resin processing I think very good. The strength, can not be used to because not very strong metal drilling, etc., it will Nejikire defeated the wire. If rises a little more strength, we expect because more use applications spread.
This review is about item#35139343.
Shine work by excision beans buff by silversmith steel bar
5
From Japan
On 2016-02-02 18:37:51
I attach to the hobby grinder, the material is soft and easy to use is good, blurring is not so have come up with core, is a very cheap price but high quality.
This review is about item#35139343.
Grinding and polishing
1
From Japan
On 2014-05-01 15:45:26
How not convey the torque skin is too soft than the wire itself. Heating twisted crust was broken. Only to regret available a flexible shaft of Dremel if Moraere in the also serves as a connection portion of the body with the Dremel.
This review is about item#35139343.
Used in the polishing work
2
From Japan
On 2011-10-19 12:41:36
Bad quality of the wire, bit would be cut by only chewed a little. It says the price reasonable, I think that can only use a little light polishing work.
This review is about item#35139343.

Related Products