Buy more than* S$200* and get FREE SHIPPING

Versatile Brush

4.05 (59)
Thickness (mm)
12
Trim
Goat wool, chemical fiber
Model
Bracing
...see all>
Product Options
ADD TO CART
Trim Length (mm) Size (Number) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Trim Length (mm) Size (Number) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
35 10 Approx. 30 1Box(10PC) 1 30mm 35149484 -
Discontinued
[x]
38 20 Approx. 50 1Box(10PC) 1 50mm 35149493 -
Discontinued
[x]
40 30 Approx. 70 1Box(10PC) 1 70mm 35149502 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 28
4 star 19
3 star 4
2 star 3
1 star 5
Review Rating: 4.05
59 Customer Reviews
The reviews are automatic translation.
As a painted brush for disposable use
1
From Japan
On 2015-01-18 14:19:58
○ It is several tens of yen cheaper than the home center × A lot of hair loss and sometimes dropped out when treating roughly, making it rough from the home center's stuff is stinky · any one in the same price range will smell the preservative, Since the irritating odor is too severe, it is important to note that many monotaro brands that only one smell has not been removed but are strongly irritating odor, although only one was stored. (The brush of this time, the rubber of the universal car, the tape etc)
This review is about item#35149493.
Painting work
4
From Japan
On 2013-12-27 18:56:17
There is no problem with the goods with the same thing as always purchased at the home center, the merit is not big because there is not much difference in price.
This review is about item#35149502.
Iron part
5
From Japan
On 2013-11-21 14:41:43
The price is cheap and it is very handy. It is regrettable that it will end as soon as it is gone.
This review is about item#35149484.
Steel painting
5
From Japan
On 2013-11-15 13:54:30
When painting, a little uneven, but because the price is reasonable, we are being used less carefully. However, since the smell of the insects at the time of packing is strong, there is no possibility that the smell will weaken even when opening the box, so it is a difficulty to fill in the room. I am sorry to have contacted as soon as inventory runs out and to make it quite handy for cost reduction.
This review is about item#35149484.
For small disposable work such as painting, primer etc.
3
From Japan
On 2013-11-08 07:37:34
From the product smelling like insect repellent "camphor". It is fairly intense and smells when it is kept indoors. I can not tell you a bad smell, but I want you to resolve the smell.
This review is about item#35149484.
paint
5
From Japan
On 2013-10-25 10:02:07
The price is also cheap, I bought it for 10 bottles with a good deal.
This review is about item#35149484.
Painting work
4
From Japan
On 2013-09-23 14:50:27
There are some omission of hair, but it is a product brought for disposable considering the price. Actually it is not disposable, I use it several times.
This review is about item#35149493.
Iron part, others
4
From Japan
On 2013-08-28 18:33:07
It can correspond to any application irregularly. Aqueous systems are tough.
This review is about item#35149493.
Application of FRP
5
From Japan
On 2013-06-12 17:31:51
Because it is cheap, FRP can be disposable if it solidifies.
This review is about item#35149484.
Painting
5
From Japan
On 2013-06-12 15:44:33
It is versatile brick that is easy to use more than I thought I will purchase again.
This review is about item#35149484.

Related Products