Buy more than* S$200* and get FREE SHIPPING

Brush For Varnish

3.60 (5)
Bristle Color
White hair
Trim
Goat hair
Model
Bracing
...see all>
Product Options
ADD TO CART
Trim Length (mm) Size (Number) Dimension (mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Trim Length (mm) Size (Number) Dimension (mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
38 10 Approx. 30 12 1Box(10PC) 1 30mm 35149511 -
Discontinued
[x]
43 20 Approx. 50 12 1Box(10PC) 1 50mm 35149527 -
Discontinued
[x]
43 30 Approx. 70 14 1Box(10PC) 1 70mm 35149536 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 3.60
5 Customer Reviews
The reviews are automatic translation.
Pay off garbage adhering to the product
5
From Japan
On 2012-11-06 13:22:36
Although it becomes separate as usage, it is used to pay off garbage adhered before shipping the product, and there is no claim.
This review is about item#35149527.
Painting in fine aspects (mainly lacquer paint)
3
From Japan
On 2012-06-28 14:16:43
It is OK though the price is cheap, but it is a disposable brush to the last. It is impossible to wash it with thinner and reuse it (it feels like the hair becomes hard and there are a lot of hair loss)
This review is about item#35149511.
Used for dame-pack for painting work (It is a professional rather than a do-it-yourself carpenter)
1
From Japan
On 2011-11-04 19:34:33
In the catalog, there is no description of synthetic hair, but synthesis is mixed, so the material is not good and the supple is also not good. It will not be for disposable use either. At least it was regrettable though I thought about tomatoes in Ogawa. I do not need 50 yen per book.
This review is about item#35149511.
Priming
5
From Japan
On 2011-07-28 18:38:32
It is good.
This review is about item#35149527.
Architectural painting in general
4
From Japan
On 2010-11-14 19:15:39
At this price, the tip of the bristles will not bend, and it can be used for long-term use.
This review is about item#35149527.

Related Products