Buy more than* S$200* and get FREE SHIPPING

Roller Bucket

4.19 (31)
Base Size (mm)
210 x 155
Type
Main body
Height (mm)
140
Material
PP
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PP05 35308436 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 17
4 star 6
3 star 5
2 star 3
1 star 0
Review Rating: 4.19
31 Customer Reviews
The reviews are automatic translation.
Painting work
5
From Japan
On 2017-11-03 18:41:22
I bought it for my home paint. It is the best cospar.
This review is about item#35308436.
When painting work
4
From Japan
On 2017-09-02 13:44:57
It is a secret of long-term to buy a roller bucket inner container so as not to contaminate the main body directly. However, since other companies' products can not fit, it is necessary to purchase genuine products.
This review is about item#35308436.
Painting
5
From Japan
On 2017-06-12 08:56:30
It is a consumable item that will not come back when you lend it at the work site so it needs to be cheap I would like you to write the size corresponding to the cartridge (inner container)
This review is about item#35308436.
When painting work
5
From Japan
On 2017-04-10 14:50:01
The price is reasonable (considerably cheaper than other companies) and it is very easy to use when using paint rollers
This review is about item#35308436.
Painting work
3
From Japan
On 2017-03-04 23:57:40
I think that it is suitable for light work as it is small and light. It is useful for women's craftsmen.
This review is about item#35308436.
When painting construction
2
From Japan
On 2017-02-09 14:34:19
Thank you for being cheap, but an amateur opponent would be fine. It is not a size that craftsmen can use. Even with PB products, I'd like to wish a little more size up and price reduction.
This review is about item#35308436.
Roof painting work.
4
From Japan
On 2016-11-16 18:06:29
It was a solid product for the price, can be used with confidence.
This review is about item#35308436.
Painting work
4
From Japan
On 2016-10-01 16:50:47
Monotary roller bucket inner container is indispensable. You can not use a type of inner container with a slope on the bottom of another company.
This review is about item#35308436.
For waterproof
5
From Japan
On 2016-08-18 15:44:03
Used for special paint waterproof paint roller and brush container, there is no problem
This review is about item#35308436.
Painting work
5
From Japan
On 2016-05-29 12:55:56
It is cheap, but there is no problem.
This review is about item#35308436.

Related Products