Buy more than* S$200* and get FREE SHIPPING

Roller Bucket Container

4.22 (40)
Base Size (mm)
200 x 150
Type
Contents machine
Height (mm)
130
Material
PP
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(10Sheet) 1 PP05-IN 35308576 15.33 SGD
In stock
ADD TO CART
Customer Reviews
5 star 20
4 star 15
3 star 1
2 star 2
1 star 2
Review Rating: 4.22
40 Customer Reviews
The reviews are automatic translation.
Painting work
5
From Japan
On 2017-11-03 18:42:14
I bought it for my home paint. It is the best cospar.
This review is about item#35308576.
Painting of steel frame and gantry
5
From Japan
On 2017-09-21 15:00:54
There is no dissatisfaction using. Cheap, this is the best. It is the second repeater.
This review is about item#35308576.
When painting work
4
From Japan
On 2017-09-02 13:47:19
This product is essential when using roller bucket. Just because other companies' products do not fit, we need to purchase this genuine when using the MonotaRO roller bucket.
This review is about item#35308576.
I am using it for painting when using a roller.
1
From Japan
On 2017-07-19 09:52:11
I bought it thought that the size fitted to the inner container of another company's bucket (SX size), but I was in trouble because the size was a little small, but I am using it because it is better than throwing away because it is better than abandoning it.
This review is about item#35308576.
When painting work
4
From Japan
On 2017-04-10 14:51:55
As a disposable item, it is quite durable so if you use the same color, I would like to use it several times
This review is about item#35308576.
Used for painting work
2
From Japan
On 2017-04-07 11:15:38
The size was small, it was a purchase. I did not know the size in the catalog.
This review is about item#35308576.
Painting
4
From Japan
On 2017-03-08 10:46:47
Year, it was cheap and saved. I got it soon. Appreciation
This review is about item#35308576.
When painting construction
3
From Japan
On 2017-02-09 14:41:35
I hope there is thickness, but because size is small, I think it's okay if it is a bit thinner. I'd like to ask for a price cut accordingly. Because these are disposable items, the cheaper one is happy.
This review is about item#35308576.
Painting work
4
From Japan
On 2016-10-01 16:48:07
This product is an inner container dedicated to the roller bucket of the monotail. Since the bottom is flat, it can not be used for a bucket with a slope.
This review is about item#35308576.
waterproof
5
From Japan
On 2016-08-18 15:45:48
Special paint film Waterproof, used for paint in heat shield paint, no problem
This review is about item#35308576.

Related Products