Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Shovel

4.07 (30)
Purpose
Water, electricity & gas construction or civil engineering/ landscape architecture
Grip
Pipe
Material (head)
Iron
Weight (kg)
1.5
Overall Length (mm)
970
Width (mm)
235
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 Sword type 35327652 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 14
4 star 8
3 star 5
2 star 2
1 star 1
Review Rating: 4.07
30 Customer Reviews
The reviews are automatic translation.
For snow removal
4
From Japan
On 2016-10-31 15:45:06
It was an ordinary scoop. Actually I wanted a small scoop. I will search again.
This review is about item#35327652.
Discontinued items
1
From Japan
On 2016-10-14 08:28:30
Although ordered, it is said that there is no product in the out-of-prints ,,, As it was before, it has been discontinued, products have been on the Web for a while, please also do web display correspondence of out-of-print items securely.
This review is about item#35327652.
Private use
3
From Japan
On 2016-02-20 14:37:50
Because it is not a sharp point scoop, usability is normal. There is no problem if it is soft soil, but it is hard to cut roots etc.
This review is about item#35327652.
Dirty
3
From Japan
On 2015-12-18 17:17:35
heavy. Cheap but heavy. It is recommended for people who are heavy but cheap.
This review is about item#35327652.
Civil engineering work
5
From Japan
On 2015-09-03 15:50:39
If you can buy at this price you can endure some disadvantages. However, there is no place like a fault and it is wonderful.
This review is about item#35327652.
Piping floor digging
5
From Japan
On 2015-08-07 17:54:08
There is a little angle and it is very easy to use. It's a bit heavy but it's acceptable.
This review is about item#35327652.
I use it in a rice field on a holiday.
5
From Japan
On 2015-03-06 10:37:08
It is light and strong. It is hard to use because it does not get deformed or rotten like wet wooden handle. It should be painted again as it rusted. I wanted it together with a square mold, but it is regrettable that it was closed for handling. Why do you need some, so please resurrect?
This review is about item#35327652.
Excavation work
5
From Japan
On 2015-02-16 17:18:57
It is cheap and very good
This review is about item#35327652.
For snow removal hard snow
5
From Japan
On 2015-02-16 08:54:36
I could cope well with hard snow. Of course the surface is narrow, so it's for hard snow to the last
This review is about item#35139894.
It is used at the sports event to set up support pillars for wind protection nets.
5
From Japan
On 2014-11-19 13:12:24
It was easy to use, and we were able to achieve the object in a short time.
This review is about item#35327652.

Related Products