Buy more than* S$200* and get FREE SHIPPING

Hand-Pushed Sweeper

3.08 (12)
Caution
Cannot collect dust or fine sand.
Dimensions (Width x Depth x Height) (mm)
580 X 630 x 200 (not including height of handle)
Collection Performance
2000m2/h
Power
Manual
Dust-Collecting Capacity (L)
20
Cleaning Width (Dust Collector Width) (mm)
700
Weight (kg)
7.3
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 205586 35139781 269.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 5
3 star 2
2 star 2
1 star 2
Review Rating: 3.08
12 Customer Reviews
The reviews are automatic translation.
When cleaning
5
From Japan
On 2016-08-12 09:19:16
It is light and easy to use. Thank you very much.
This review is about item#35139781.
Cleaning of dust etc. at the end of the road
4
From Japan
On 2015-03-13 13:42:28
Although it is somewhat lacking in durability when compared with other manufacturers, I think that it is inexpensive and cost performance is quite good. It is the best if it is more durable.
This review is about item#35139781.
cleaning
1
From Japan
On 2014-11-29 11:11:42
Rubber breaks instantly. This is the third generation. There is also the possibility of becoming cheap buying · · ·.
This review is about item#35139781.
Cleaning before construction on the site
4
From Japan
On 2013-06-17 16:32:22
Although it was also in the product explanation, dust and fine sand etc. soared and it will remain considerably. Depending on the use location I think that it is a product that can be used. The product itself is light and easy to use and easy to use
This review is about item#35139781.
Cleaning of fallen leaves
1
From Japan
On 2013-05-11 22:16:00
After purchase, immediately the driving rubber parts have run out, I think that it is better to purchase thought as a disposable item as it is said that parts of change are not sold.
This review is about item#35139781.
Cleaning of garage, cleaning of ash fall
3
From Japan
On 2012-06-18 23:35:00
Clean garages and flat places of concrete pavement can also get dust and ash, but asphalt pavement and tiled floor surfaces are left behind. The main roller brush on the back is double, and the height of the front wheel casters (1) can be adjusted. Another Karcher household sweeper has one roller, but few leftovers. Ash falls etc can be taken off from this sweeper which scoops up and rear of the roller brush by scraping back up to the front of the brush such as Karcher. The rubber band that turns the brush is mounting that it seems easy to come off.
This review is about item#35139781.
Floor cleaning of the hangar
2
From Japan
On 2012-05-27 12:38:15
I think that it is good to be able to adjust the brush under the main body that dust will soar.
This review is about item#35139781.
Cleaning up the factory
4
From Japan
On 2012-03-09 12:14:41
Imaichi
This review is about item#35139781.
Cleaning work in the warehouse
3
From Japan
On 2012-02-10 12:45:59
In cleaning the concrete floor painted in the warehouse, I used it as an alternative to the thing that used to be electric (formerly broken) before, but initially looked poor, but as I tried it, it changed much less efficiently Absent. Since the rotation of the brush moves according to the running, it is good not to rise up dust like an electric motor, but rough sand etc can not collect dust. Although the belt broke off on the third day using the brush, the brush did not spin, but I could repair it myself soon, but I would like a countermeasure to prevent it from coming off. After that it is durable, but this is unknown and it will be unfair to price.
This review is about item#35139781.
Floor cleaning of factory
4
From Japan
On 2011-12-15 09:30:52
Since the product of the same type of domestic product broke down, I purchased this item. Price aspect 1/5 It meets 90% in terms of performance. Durability is judged after use but I am satisfied for now.
This review is about item#35139781.

Related Products