Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension h (mm) Outside Diameter D (phi mm) Nominal Diameter (B) Material Nominal Diameter (A) Thickness t (mm) Centre Diameter C (mm) Bolt Hole Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension h (mm) Outside Diameter D (phi mm) Nominal Diameter (B) Material Nominal Diameter (A) Thickness t (mm) Centre Diameter C (mm) Bolt Hole Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19 210 4 Stainless steel (SUS304) 100 18 175 8 1Sheet 1 BF10K 35140287 109.99 SGD
In stock
23 250 5 Stainless steel (SUS304) 125 20 210 8 1Sheet 1 BF10K 35140296 159.99 SGD
Shipped after 2018-01-25
15 90 3/8 Stainless steel (SUS304) - - 65 4 1Sheet 1 BF10K 35140192 13.99 SGD
Shipped after 2018-01-25
23 280 6 Stainless steel (SUS304) 150 22 240 8 1Sheet 1 BF10K 35140305 229.99 SGD
Shipped after 2018-01-25
23 330 8 Stainless steel (SUS304) 200 22 290 - 1Sheet 1 BF10K 35140314 309.99 SGD
Shipped after 2018-01-25
15 100 41702 Stainless steel (SUS304) 20 14 75 4 1Sheet 1 BF10K 35140217 19.99 SGD
In stock
19 135 1.25 Stainless steel (SUS304) 32 - 100 4 1Sheet 1 BF10K 35140235 37.99 SGD
Shipped after 2018-01-25
19 185 3 Stainless steel (SUS304) 80 18 150 8 1Sheet 1 BF10K 35140271 78.99 SGD
In stock
15 95 1/2 SUS304 15 12 70 4 1Sheet 1 BF10K 35140201 15.99 SGD
In stock
19 125 1 SUS304 25 14 90 4 1Sheet 1 BF10K 35140226 29.99 SGD
In stock
19 140 1-1/2 SUS304 40 16 105 4 1Sheet 1 BF10K 35140244 41.99 SGD
In stock
19 155 2 SUS304 50 16 120 4 1Sheet 1 BF10K 35140253 51.99 SGD
In stock
19 175 2-1/2 SUS304 65 18 140 4 1Sheet 1 BF10K 35140262 72.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Plumbing work
5
From Japan
On 2017-05-05 09:39:30
I could purchase it cheaper than usual, and I could use it without any problem.
This review is about item#35140201.
Processing base
5
From Japan
On 2016-10-30 18:26:22
If you attach a test spout, a valve such as a drain, or a pressure gauge to the piping of such diameter, you buy it and drill holes in the center and weld the socket quickly. If you have a lathe directly tapped on there. You can also offset if welding method. It is a convenient processing base.
This review is about item#35140262.
Tank cover
5
From Japan
On 2016-07-25 14:47:46
I want the size up to about 600 A
This review is about item#35140217.

Related Products