Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Scrub Brush

4.67 (3)
Body Dimensions (mm)
180x235x50
Weight (g)
120
Width (mm)
About 180
Material
Handle: ABS plastic brush : Polypropylene wire: Stainless steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CE-895-200-0 35140463 8.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Dirt on the screen door
5
From Japan
On 2018-05-21 16:18:18
In the autumn when I removed the screen door every year and tidied up and stored, I was concerned about the dirt and washing away the dirt, but since the screen door brush seemed to be useful, I decided to purchase.
This review is about item#35140463.
Cleaning home screen doors.
4
From Japan
On 2016-10-12 16:14:39
Summer is over and the screen door has become very dirty. I went to a nearby home center to find a tool to wash screen doors, but there was not much hopeful product. So I bought this brush this time by looking at your web which purchased other things before. Although it is comfortable to use, it feels like it will be a very good product if the lateral width is a little longer, the tip of the bristle is a little longer, and if you have a little longer the handle.
This review is about item#35140463.
Used at cleaning site
5
From Japan
On 2016-05-09 22:04:28
Until now I have cleaned screen doors with various brushes, but even if the brush is too soft or too hard it could not be washed well, but this brush is reasonably hard and easy to wash.
This review is about item#35140463.

Related Products