Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Blind Cleaner

4.17 (6)
Body Dimensions (mm)
110x240x20
Weight (g)
140
Material
Handle: Polystyrene, brush:nylon, cap:acrylics
TRUSCO Part Number
003-3839
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CE-898-200-0 35140454 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
During cleaning
5
From Japan
On 2017-08-17 13:52:42
The order arrived and the product arrived the next day. Thank you for smooth response.
This review is about item#35140454.
Cleaning the blinds
5
From Japan
On 2017-01-17 18:49:11
You can easily clean the blinds where dust has accumulated. Brush type is sufficient for normal dirt.
This review is about item#35140454.
Year-end cleaning
4
From Japan
On 2017-01-06 15:31:55
When you cover a cap wet with water, it gets dirty very well! However, it is hard to pinch it between 6 blinds.
This review is about item#35140454.
Cleaning office
4
From Japan
On 2015-04-15 15:30:12
It is a feeling like convenient goods which can be used unexpectedly. The dirt sticking over a long time is severe, but it can be dropped easily if it is dusty.
This review is about item#35140454.
cleaning
5
From Japan
On 2015-03-30 17:19:18
GOOD
This review is about item#35140454.
Cleaning the blinds
2
From Japan
On 2015-01-05 16:02:21
I think that there is no problem for the dirt of the extent that it can be broken by brushing. However, the purpose of this time was cleaning of blinds stuck with dirt. Unfortunately, we could not hold down when we got caught, so it was only a stroke to stroke. If it is improved including the material of the cap, it certainly was a product I'd like to try again.
This review is about item#35140454.

Related Products