Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Non Slip Polyethylene Front Seat Cover, Transparent

4.49 (39)
Dimension (mm)
1500x820
Thickness (mm)
0.03
Material
Polyethylene
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(50Sheet) 1 C21507 35141556 29.99 SGD
In stock
1Box(200Sheet) 1 C21508 35141565 139.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 27
4 star 7
3 star 3
2 star 1
1 star 1
Review Rating: 4.49
39 Customer Reviews
The reviews are automatic translation.
Wearing at the time of accepting custody vehicles
5
From Japan
On 2018-02-13 18:25:29
It is thin, but it is not easy to break, and it can be used several times for normal use and it is useful.
This review is about item#35141565.
After cleaning construction
4
From Japan
On 2017-12-28 16:12:11
I feel a bit short in length. I think that it is a better feeling if the shape of the seat is such that the head part fits.
This review is about item#35141556.
Vehicle electrical equipment work
5
From Japan
On 2017-11-29 14:43:53
I am using it when working inside the car of a new car, but because it is solid and does not shift You can work efficiently without care.
This review is about item#35141556.
At the time of general repair, to avoid putting dirt on work clothes on the customer's shelf, as possible as possible
5
From Japan
On 2017-09-30 18:56:54
I think that the usability is good for the amount of money. This time I made a bargain.
This review is about item#35141556.
Used as a seat cover for maintenance vehicles
5
From Japan
On 2017-04-19 15:39:35
Although it was a little hard to say, I tried using the same type seat cover of a monotaro like brand but it was so easy to tear and it was hard to use, so I ordered it here. I am in good shape for now.
This review is about item#35141565.
When car maintenance
5
From Japan
On 2017-03-23 08:23:46
It is very easy to use because it is easy to remove from the box and it will not shift.
This review is about item#35141556.
Sheet metal paint
4
From Japan
On 2017-02-04 00:55:54
Although it is a very good product, recently plastic matching is imminent and plastic itself becomes thin, I want you to improve it.
This review is about item#35141565.
During vehicle maintenance
5
From Japan
On 2016-12-26 15:20:08
I am satisfied with the feeling of use, the price etc. I will continue purchasing.
This review is about item#35141565.
Used for exhibition cars.
1
From Japan
On 2016-11-25 17:48:25
In ordinary cars, it does not suit size, it does not become usable. Even if it wears it can come off easily. I threw it all away. If it is a mini car, will it fit?
This review is about item#35141556.
Custody of car
5
From Japan
On 2016-08-16 10:55:09
Easy to take out, there is no complaint, especially in terms of price.
This review is about item#35141556.

Related Products