Buy more than* S$200* and get FREE SHIPPING

FrontPolyethylene Seat Cover, Roll Type

4.50 (6)
Dimension (mm)
1465x820
Thickness (mm)
0.03
Material
Polyethylene
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(200Sheet) 1 C21509 35141574 94.65 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Customer's goods receipt time
5
From Japan
On 2017-11-28 16:08:51
It is very handy to process quickly. The price is reasonable and saved.
This review is about item#35141574.
Seat protection for exhibit cars
4
From Japan
On 2017-04-24 14:51:12
Because of the roll type, it is a difficulty to require ingenuity for storage method and removal. Though the thing itself wants a little more thickness, it may be worth it by adjusting the cost.
This review is about item#35141574.
Car maintenance
5
From Japan
On 2016-02-29 19:24:41
Durable and easy to handle
This review is about item#35141574.
Car maintenance
3
From Japan
On 2014-09-10 13:24:12
From the price sufficient
This review is about item#35141574.
Repair receipt Used for preventing sheet dirt on vehicles.
5
From Japan
On 2013-05-17 15:38:41
Since it is a roll type, it is hung from the rack and it is used (taking out is easy)
This review is about item#35141574.
Used for customer's vehicle
5
From Japan
On 2012-09-27 08:59:44
Consumables, disposable so I agree with this price.
This review is about item#35141574.

Related Products