Buy more than* S$200* and get FREE SHIPPING

RearPolyethylene Seat Cover, Roll Type

4.50 (2)
Dimension (mm)
1600x980
Thickness (mm)
0.03
Material
Polyethylene
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(100Sheet) 1 C21510 35141583 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Sheet
5
From Japan
On 2015-06-10 11:04:13
It is thick feeling so it feels nice.
This review is about item#35141583.
Beauty equipment after used car cleaning
4
From Japan
On 2014-03-27 10:34:17
It's fine if the size is a little bigger.
This review is about item#35141583.

Related Products