Buy more than* S$200* and get FREE SHIPPING

Conductivity Meter, Water Gauge, Cartridge Type Pure Water Device

Alarm Function
Emits a beep sound when it exceeds (default value) 1microS/cm, indicator light flashes
AS ONE Part Number
1-3176-31
Display Range
0 - 99.9microS/cm
Functions
Battery level indicator, buzzer sound ON / OFF selection, alarm contact with
Display
LCD Digital
Main Part Dimension (mm)
120x112x39
Power
X2 AA batteries, or AC adapter (sold separately)
Accessories
X2 book RS-15-010Q electrode, AA batteries, compact flow switch (50 - 1000L / h, pressure loss <0.05MPa), mounting bracket, instruction manual
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 RG-12 35141687 529.99 SGD
In stock
ADD TO CART