Buy more than* S$200* and get FREE SHIPPING

White Bulb Lamp

4.33 (12)
Rated Average Lifespan (hours)
1000
Connector
E26
Voltage (V)
100
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Overall Length (mm) Glass Finishing Type Rated Lamp Power (W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Overall Length (mm) Glass Finishing Type Rated Lamp Power (W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
55 98 White 40W power saving type 38 1Box(2PC) 1 LW100V38W2PA 35141924 -
Discontinued
[x]
55 98 White 60W power saving type 57 1Box(2PC) 1 LW100V57W2PA 35141933 -
Discontinued
[x]
57 110 White 100W power saving type 95 1Box(2PC) 1 LW100V95W2PA 35141942 -
Discontinued
[x]
57 110 - - 95 1box(2pc) 1 LW100V95W60/2P 20086998 4.99 SGD
Shipped after 2018-04-23
55 98 - - 57 1box(2pc) 1 LW100V57W55/2P 20086982 3.99 SGD
Shipped after 2018-04-23
55 98 - - 38 1box(2pc) 1 LW100V38W55/2P 20086973 3.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 8
4 star 2
3 star 1
2 star 0
1 star 1
Review Rating: 4.33
12 Customer Reviews
The reviews are automatic translation.
Used for management inside the workshop
5
From Japan
On 2018-01-05 06:50:10
It is a good product. In addition, your company's response is even better. Thank you.
This review is about item#20086973.
For lantern
5
From Japan
On 2017-09-13 16:59:13
For lanterns for the summer festival, it is quite difficult to find a silica bulb in the electric shop I was able to purchase in large quantities and it was saved.
This review is about item#20086973.
Field of painting work
1
From Japan
On 2017-01-21 10:50:45
I could not use it shortly. I was dissatisfied from the scene after using or using it before using it. It was a loss of money purchase.
This review is about item#20086982.
I use it in experimental equipment.
5
From Japan
On 2016-01-13 06:47:01
An incandescent bulb is an endangered species. Since LEDs are used in experimental equipment that can not be replaced, it is still necessary from now on. Even the government is trying to shut out even imports, but it is troubled. When it really becomes difficult to obtain it, I think that I will make a bulk purchase, please announce it.
This review is about item#35141924.
Used for room lighting.
5
From Japan
On 2015-03-06 15:02:21
I am satisfied because it can be used without problems.
This review is about item#35141933.
When replacing the light bulb
5
From Japan
On 2015-01-09 06:51:59
It is OK if you are cheap
This review is about item#35141924.
In-store lighting exchange
5
From Japan
On 2014-06-26 18:13:25
I was able to use it without problems, it is profitable
This review is about item#35141933.
Common part of apartment and bathroom toilet etc.
5
From Japan
On 2014-04-30 13:35:35
It is saved because there are few other stocks so it is okay as it can be used normally
This review is about item#35141924.
Temporary lighting in the barn
5
From Japan
On 2014-02-27 21:01:07
The number of items sold is small, but goods are collected and satisfied.
This review is about item#35141924.
In-house lighting
4
From Japan
On 2014-01-06 11:06:06
Currently, domestic manufacturers are almost withdrawing silica bulbs, and the only remaining Asahiko products are waiting for delivery for several months. Because it was necessary in a hurry, I purchased this instant delivery. Ohm Electric Company said that it does not have its own factory, and the product of its contents was Asahiko (Asahi Lamp). Next time, the maker of contents may be different, but immediate payment is attractive so we will use it in future.
This review is about item#35141933.