Buy more than* S$200* and get FREE SHIPPING

Halogen Lamp H3 12V

4.21 (42)
Glass Bulb Type
T10
Connector
PK22s
Rated Voltage (V)
12
Rated Power (W)
55
Type
H3
Color
Clear
Compatible
Fog lamp head lamp
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 H3 12V 55W PK22s 35141827 3.39 SGD
In stock
ADD TO CART
Customer Reviews
5 star 27
4 star 3
3 star 8
2 star 2
1 star 2
Review Rating: 4.21
42 Customer Reviews
The reviews are automatic translation.
I use it as a fog lamp ball.
5
From Japan
On 2017-04-22 15:36:54
Although it is inexpensive, we have used it for four months after installation but it is used without problems. I think that it is enough as Cospa. I will purchase it again when it runs out.
This review is about item#35141827.
Stored as a spare ball for the exchange.
5
From Japan
On 2017-04-05 21:57:04
A fog lamp of Koito was purchased as a spare ball at the same time as the purchase. And three times in the car parts store. It is safe.
This review is about item#35141827.
Lighting of the machine tool
4
From Japan
On 2017-04-05 16:34:49
H3U of the valve is used as a can not substitute available, but could be used without problems
This review is about item#35141827.
Component replacement
4
From Japan
On 2017-03-13 15:06:26
Even if at the same time replace it with Meka goods, is the one used by the so did not have Toka or off quickly now.
This review is about item#35141827.
On car maintenance
5
From Japan
On 2017-01-14 15:52:07
Monotarou is own brand goods, but was able to use without any shape, quality both well problem.
This review is about item#35141827.
For trucks
3
From Japan
On 2016-12-18 12:57:28
There is no particular thoughts in addition to cheap, a feeling of use is also common, durable feel low, but cheap
This review is about item#35141827.
For private cars of the fog lamp
5
From Japan
On 2016-07-26 20:49:29
As for the replacement of the lamp has expired one, arrived well.
This review is about item#35141827.
Working light of the machine
2
From Japan
On 2016-07-19 18:53:43
I thought a little more bright. Whether that's the price such a thing
This review is about item#35141827.
Vehicle inspection time of component replacement
5
From Japan
On 2016-05-15 21:59:26
Cheap is not a problem. No change to the genuine products.
This review is about item#35141827.
Car fog lights
5
From Japan
On 2016-04-27 22:58:44
Purchase of the second time, and whether it is okay to stock up so inexpensive
This review is about item#35141827.

Related Products