Buy more than* S$200* and get FREE SHIPPING

Halogen Light Bulb H3 24V

4.06 (49)
Glass Bulb Type
T10
Connector
PK22s
Rated Voltage (V)
24
Type
H3
...see all
Product Options
ADD TO CART
Rated Power (W) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Power (W) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
55 Fog lamp 1PC 1 H3 24V 55W PK22s 35141836 7.65 SGD
In stock
70 Head lamp fog lamp 1PC 1 H3 24V 70W PK22s 35141845 7.65 SGD
In stock
ADD TO CART
Customer Reviews
5 star 31
4 star 4
3 star 6
2 star 2
1 star 6
Review Rating: 4.06
49 Customer Reviews
The reviews are automatic translation.
For trucks
3
From Japan
On 2016-12-18 12:58:12
There is no particular thoughts in addition to cheap, a feeling of use is also common, durable feel low, but cheap
This review is about item#35141836.
As spare parts
4
From Japan
On 2016-11-10 15:15:55
Very cheap is attractive compared to the retailers of the neighborhood! Since the packing is a box of simple paper, this okay? And I thought honestly, but used without problem. Since packing even paper products processing are easy! I do not complain to the genuine alternative. However, it may not suitable for the people to worry about the amount of light and color.
This review is about item#35141845.
Track of the fog lamp
5
From Japan
On 2016-02-16 17:03:07
It is a repeat. You have to split the price.
This review is about item#35141845.
Bulb exchange of fog lamp
1
From Japan
On 2016-01-27 18:18:10
Light bulb in the heat, swelling, immediately, expires. Never again do not buy.
This review is about item#35141836.
Car parts
5
From Japan
On 2015-12-28 18:55:47
Buy spare parts, the problem is unlikely.
This review is about item#35141836.
Valve replacement of the track of the fog lamp
3
From Japan
On 2015-08-20 16:49:54
Cheap and good, I feel life is short to.
This review is about item#35141836.
Exchange of fog lamp
4
From Japan
On 2015-07-24 20:34:09
Off right fog lamp of the track, because the left and right color is different and strange both exchange. Recent car without a gap, but both hands fingertips has become a full scratch, given the cost to issue to repair ... Is not it nice.
This review is about item#35141845.
For exchange
1
From Japan
On 2015-05-12 11:28:23
It is like no durability! Recently I do not have two months be attached to any type of vehicle. Also it is cut in one day. Unsuitable for the track to be driving at night. Genuine two years. Monotaro 2 months! What do quality management are properly? Does it Made in China? Please specify the standard durability guideline. Not been like improved even though it has already been pointed out earlier!
This review is about item#35141845.
work
5
From Japan
On 2015-01-18 14:50:51
Normally you can use satisfaction
This review is about item#35141845.
Night work
5
From Japan
On 2014-12-23 20:40:01
The price is also affordable is a satisfaction because we do not deal in the nearby car accessory store
This review is about item#35141845.

Related Products