Buy more than* S$200* and get FREE SHIPPING

High Efficiency Halogen Bulb H4u 12V

3.55 (82)
Caution
Make an optical axis adjustment of headlights after replacing.
Color Temperature (K)
3800
Glass Bulb Type
T16
Connector
P43t-38 breaks
Rated Voltage (V)
12
Rated Power (W)
60/55 (130/120 class brightness)
Type
H4u
Compatible
Head lamp
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 H4u 12V 60/55(130/120)W 35141854 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 37
4 star 9
3 star 13
2 star 8
1 star 15
Review Rating: 3.55
82 Customer Reviews
The reviews are automatic translation.
Refill
3
From Japan
On 2015-08-29 19:14:54
The brightness is durability unknown in isnt
This review is about item#35141854.
For vehicle inspection
5
From Japan
On 2015-01-20 13:46:03
Very cheap, it does not have a problem with the accuracy and brightness both. It is the replacement for the vehicle inspection, but it will be saved because it provided free of charge as a service if it is this price. Because the color temperature is also a level that does not vulgar is recommended.
This review is about item#35141854.
When the ball out
1
From Japan
On 2014-10-27 11:56:37
3 did not have months. Although I used to try, it can not be used for customers.
This review is about item#35141854.
Repair parts
1
From Japan
On 2014-08-20 15:38:27
It touts a high-efficiency was not obtained illuminance required at the time of inspection. This does not make sense in.
This review is about item#35141854.
Valve replacement
2
From Japan
On 2014-08-11 07:52:14
Normal might brightness but previously felt dark in 3800k because it was 5500k. It seems to be the same illumination as the genuine valve. Price is cheap but purchased directly 5800k in the vicinity of the mass retailers not become useless.
This review is about item#35141854.
Private
3
From Japan
On 2014-06-16 06:04:28
The cost, well, I think that those that can be satisfied. For color temperature is 3800 (K), the color of the light is not the same as genuine. Brightness also think that it is not the same as genuine.
This review is about item#35141854.
Headlight replacement
5
From Japan
On 2014-05-28 19:45:40
It is a repeat purchase. It passed a year from using the first time, but reports say that the cut does not listen. I purchased as a stock when the cut.
This review is about item#35141854.
Purchased as a replacement of consumables
5
From Japan
On 2014-05-05 21:25:45
It is opposite a great product and the price.
This review is about item#35141854.
Automobile headlights
5
From Japan
On 2014-04-30 22:49:36
The best in low cost! !
This review is about item#35141854.
Replacing Consumables
5
From Japan
On 2014-04-24 13:00:30
In the transportation relationship of business, because the halogen bulb is a consumable, this product has been very useful. It is also popular driver for brighter than normal halogen bulb.
This review is about item#35141854.

Related Products