Buy more than* S$200* and get FREE SHIPPING

Dust Proof Cutter

3.00 (1)
Rotational Speed (min-1[rpm])
4300
Outer Dimensions (Length L x Width W x Height H) (mm)
325x272x267
Maximum Cutting Depth (mm)
60
Blade Inside Diameter (mm)
20
Blade Outside Diameter (mm)
180
Cord Length (m)
5
Power Consumption (W)
1300
Power (V)
Single-phase 100
Current (A)
14
Weight (kg)
4.3
Accessories
Iron for Tipped
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 B18NII-F 35141985 569.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
When cutting steel on site
3
From Japan
On 2017-05-28 15:03:12
As the motor burns and breaks down when cutting thick steel, I would like to ask if there are equipment-like things that can be prevented before it happens
This review is about item#35141985.

Related Products