Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Electric Test Pump

Purpose
For pressure leak test of piping, tanks, valves, and fittings, etc., For pressure leak test of piping, tanks, valves, and fittings, etc.
2015 Trusco Published Pages
3 1415
2014 TRUSCO Published Page
2-2225
Water Volume Discharged (l/min)
3.0/3.7(50/60Hz)
Maximum Pressure (MPa[kgf/cm2])
3.92[40]
Noise Level (dB)
75
Motor (W)
200(100V)
Dimensions (Length L x Width W x Height H) (mm)
270x230x210
Weight (kg)
9
TRUSCO Part Number
247-6479
Accessories
Pressure gauge unit, high-pressure hose 1m, water hose 2.6m, filter, relief hose 2.6m, 2 this spanner, storage case
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EP470 35142764 689.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products