Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Electric and Manual Test Pump

Discharge Water Volume
Manual: 16mL / time, gear pump: 3.5L / time
Material (tank)
Resin
Maximum Pressure (MPa)
Manual: 4.0, gear pump: 0.2
Dimensions (Length L x Width W x Height H) (mm)
380x292x296
Tank Capacity (L)
10.5
Weight (kg)
5.5
Accessories
Water absorption filter with nipple PT1 / 2 inchxPF1 / 4 inches, lubrication oil, hex bit
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TP50B 35142782 549.99 SGD
In stock
ADD TO CART

Related Products