Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Test Pump TP50N

5.00 (1)
Discharge Water Volume
16mL / time
Material (tank)
Resin
Maximum Pressure (MPa[kgf/cm2])
4.0[40.8]
Discharge Nozzle Size
PT1/4
Dimensions (Length L x Width W x Height H) (mm)
333x233x240
Tank Capacity (L)
3
Weight (kg)
3.3
Set Contents
Pressure gauge, high pressure hose 1m
Accessories
Nipple R1 / 2 inch(PT1 / 2 inch) xG1 / 4 inch(PF1 / 4 inch)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TP500 35142773 289.99 SGD
Shipped after 2018-07-02
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Antifreeze replenishment
5
From Japan
On 2016-02-15 17:05:49
The nut at the tip of the high pressure hose was damaged, so I replaced it. Since there is no abnormality in the main body, I thought that it would be nice to replace only the high pressure hose part.
This review is about item#35142773.

Related Products