Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Rocking Piston Type Dry Vacuum Pump

RoHS Directive
Fit
...see all>
Product Options
ADD TO CART
Ultimate Pressure (Pa) Exhaust Velocity (L/min) Operating Temperature Range (deg C) Weight (kg) TRUSCO Part Number 2014 TRUSCO Published Page Intake/Exhaust Pipe Diameter (Caliber) (phi mm) Maximum Dimensions (Width x Length x Height) (mm) Full Load Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ultimate Pressure (Pa) Exhaust Velocity (L/min) Operating Temperature Range (deg C) Weight (kg) TRUSCO Part Number 2014 TRUSCO Published Page Intake/Exhaust Pipe Diameter (Caliber) (phi mm) Maximum Dimensions (Width x Length x Height) (mm) Full Load Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.2x10<sup>3</sup> (Effective) 40/44 (50/60Hz) 7 - 40 7 - - O.D.9xI.D.5(Rc1/4) 160x270x179 3.2/3.9(50/60Hz) 1PC 1 DOP-40D 36692275 1,029.99 SGD
In stock
5.33x103 (Effective) 80/88 (50 / 60Hz) 7 to 40 7 363-1435 2-2228 O.D.9xI.D.5(Rc1/4) 160x270x179 3.2/3.9(50/60Hz) 1PC 1 DOP-80S 36692284 1,059.99 SGD
Shipped after 2018-06-20
17.30x103 (Effective) 420/460 (50 / 60Hz) 0 to 40 - 460-0142 2-2228 O.D.26xI.D.20(Rc3/4) 310x523x253 3.5/3.1(50/60Hz) 1PC 1 DOP-420SA 35142843 -
Discontinued
[x]
8.00x103 (Effective) 300/330 (50 / 60Hz) 0 to 40 - 363-1419 2-2228 O.D.16xI.D.12(Rc1/2) 315x443x231 2.5/2.3(50/60Hz) 1PC 1 DOP-300SA 35142834 -
Discontinued
[x]
ADD TO CART

Related Products