Buy more than* S$200* and get FREE SHIPPING

Vacuum Pump Oil

4.50 (4)
Vapor Pressure (Pa[Torr])
1.3x10.0 -3 following [1.0x10.0 -5 or less]
Density (g/cm3 at 15 degree C)
0.88
Product Name of Hazardous Material
4 petroleum (Renorin DTA68)
Types of Hozardous Materials
Fourth class
Weight (kg)
4
Specification
Fire Service Act specified combustible materials such as flammable liquids (Renorin DTA100)
...see all
Product Options
ADD TO CART
Viscosity (at 40 degree C mm2/s) Ignition Point (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Viscosity (at 40 degree C mm2/s) Ignition Point (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
68 230 1Can(4L) 1 DTA68CS 35143114 55.43 SGD
Shipped after 2017-01-23
100 250 1Can(4L) 1 DTA100CS 35143096 55.43 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Vacuum device
4
From Japan
On 2016-12-19 15:12:29
Well you have to demonstrate the performance, I think that does not smell bad.
This review is about item#35143096.
Used in the oil exchange of old vacuum pump
5
From Japan
On 2016-01-18 15:23:00
Purchased in own pocket in order to develop a vacuum pump that the oil level was using at the falling oil shirttail. Work while I think that in frosty voice as "to be exchanged in this old pump," "Mitoreyo !!". 1L while little is original exchange amount, use almost 2L in order to flow the sludge and the like. Voice after work, from the person in charge was a cold eye as "vacuuming became fast" (grin). Price only to FUCHS will stretch a little, but I think the original is taken at the performance and long life.
This review is about item#35143114.
For small built-in pump
4
From Japan
On 2012-10-18 10:22:11
In particular, since there is no problem with the viscosity 100, viscosity 68 was also the same manufacturer. A little dissatisfaction that does not have a tongue in the mouth.
This review is about item#35143114.
Vacuum-pump oil
5
From Japan
On 2012-07-09 10:18:24
You may either mistake, but was in. Person to believe that the vapor pressure compared to the vacuum pump oil of Nippon Oil has just become 1/10.
This review is about item#35143105.

Related Products