Buy more than* S$200* and get FREE SHIPPING

Compass Cutter

3.40 (5)
Purpose
For making packing and gaskets, To make packing, gasket, For making packing and gaskets, For making packing and gaskets, To make packing, gasket, For making packing and gaskets, For making packing and gaskets, To make packing, gasket, For making packing and gaskets, For making packing and gaskets, To make packing, gasket, For making packing and gaskets
Drilling Range (mm)
30-300, 30 - 300
Materials (Blade)
Cutlery tool steel, Edged steel tool
Compatible Materials
Plywood / rubber / carpet / soft vinyl, etc., Plywood, rubber, carpet, soft vinyl, etc
Hole Drilling Depth (mm)
Up to 10 (up plywood / 3), Up to 10 (plywood/up to 3)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K-330 35142737 63.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 2
1 star 0
Review Rating: 3.40
5 Customer Reviews
The reviews are automatic translation.
Sponge sponge, circular hole hollow work
5
From Japan
On 2017-06-07 16:17:46
It was a soft material, but I made one tooth and hollowed out a round hole. There was a thickness of 5 mm, but it turned through several times and passed through cleanly. It is a very useful tool that can be used for making packing.
This review is about item#35142737.
Packing production
4
From Japan
On 2016-08-03 19:39:58
It is very convenient for the manufacture of large packing It is best if small articles can be made
This review is about item#35142737.
Making pipe packing
4
From Japan
On 2016-06-23 16:00:19
I was able to finish beautifully if I used this product with the packing I had cut by hand
This review is about item#35142737.
I used it for processing sheet packing ...
2
From Japan
On 2016-02-10 18:45:21
I used it for processing 1.5 mm sheet packing, but it does not cut out even when turning it many times. The middle hand gradually became bigger as I put my strength. Since it was useless, I used it while sharpening with a grinding stone, but it took quite a while to make one piece. Is not it quite user-friendly if you change the cutter to a different one?
Used to cut medium PK, full surface PK
2
From Japan
On 2011-06-12 11:28:41
Because it is easy to break when dropping a blade (this is inevitable in nature), I want a special case, not a blister pack. Also, I also want a blade like a sharp cutter blade. (Processing the tip and using it)
This review is about item#35142737.

Related Products