Buy more than* S$200* and get FREE SHIPPING

Wastewater Pump

4.17 (6)
Discharge Amount (L/min) / Total Lift (m)
50/6 100/4 153/1
Contaminants Passage Diameter (phi mm)
10
Power Cord (m)
3
Discharge Caliber (phi mm)
32
Voltage (V)
100
Output (W)
150
...see all>
Product Options
ADD TO CART
Starting Water Level (highest)(mm) Stop Water Level (minimum)(mm) Liquid Type Dimensions (Width W x Depth D x Height H) (mm) Power Consumption (W) Cycle(Hz) Type Weight (kg) Specification TRUSCO Part Number Accessories Remaining Water Level (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Starting Water Level (highest)(mm) Stop Water Level (minimum)(mm) Liquid Type Dimensions (Width W x Depth D x Height H) (mm) Power Consumption (W) Cycle(Hz) Type Weight (kg) Specification TRUSCO Part Number Accessories Remaining Water Level (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
251 81 Sewage 203x177x317 320 60 Automatic type 6.1 Built-in motor protection device - Hose coupling, hose band 81 1PC 1 OMA3 35143744 359.99 SGD
In stock
- - Sewage 203x140x316 315 50 Non-automatic type 5.9 Built-in motor protection device - Hose coupling, hose band 70 1PC 1 OM3 35143717 309.99 SGD
In stock
251 81 Sewage 203x177x317 315 50 Automatic form 6.1 - - Hose coupling, hose band 81 1PC 1 OMA3 35143735 359.99 SGD
In stock
- - - 203x140x316 320 60 - 5.9 - 367-9683 - 70 1pc 1 OM3 35143726 309.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
Sewage accumulates under the lifter of our refrigerator
5
From Japan
On 2018-05-03 15:33:39
I want you to be able to easily clean up when clogged. I wish I could easily perform maintenance
This review is about item#35143717.
Agricultural spray liquid for agitation
5
From Japan
On 2018-03-20 17:13:24
I put water in the tank and use it to dissolve in fertilizer to be sprayed on it After dissolving it in water I think that usage is wrong but it is quite useful. Is there a strong acid / alkaline pump if possible?
This review is about item#35143726.
The spring water of the basement. . . For automatic drainage
5
From Japan
On 2017-11-09 15:24:36
This pump is. . There is power, even stone pachinko balls will be discharged without problems. . . However, if you do not make the water distribution pipe a bit thicker, it is a small one such as reverse discharge valve. . Attention is necessary because piping is clogged first with mud and impurities Hose etc. If connected directly. . . It discharges pleasantly Even a full bath will be pumped up in the blink of an eye. . .
This review is about item#35143744.
Automatic drainage of the drainage of the septic tank
5
From Japan
On 2015-06-03 22:14:18
I am very satisfied. Up to now, I had to work on the drainage work after visual inspection, but since it can be drained automatically, it is helpful for preventing unnecessary work, backflow to the septic tank, I am very satisfied, Thank you It was very satisfying, especially price
This review is about item#35143744.
Used for draining rainwater collected in fields
4
From Japan
On 2015-04-07 14:24:35
Because the float of the pump which was used before was spherical, it was often that it caught in a narrow sump well. However, since the float of this time moves linearly up and down, switch operation is good even with a small sump.
This review is about item#35143744.
Pumping sewage sewage
1
From Japan
On 2013-06-11 07:55:36
Inferior goods not extraordinary. Problem with initial assembly. Because I did not pump it up for the first time in water so scratchy and surprised. The bolt stopping the feather was falling. It is unclear whether there is no bolt and washer whether the tightening is forgotten or whether the tightening was sweet. Installing substitute bolts while being covered with sewage. The beginning of the day was the worst day. Tsurumi pump was shocked just because I trusted.

Related Products