Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

P. F. Gold Reamer Straight Edge

5.00 (3)
Shank Diameter Tolerance
h7
...see all>
Product Options
ADD TO CART
Blade Diameter (mm) Chamfer Length (mm) Blade Diameter Tolerance (mm) Under Head Length (mm) Shank Diameter (phi mm) Blade Length (mm) Overall Length (mm) Center Form Number of Blades Surface Processing Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter (mm) Chamfer Length (mm) Blade Diameter Tolerance (mm) Under Head Length (mm) Shank Diameter (phi mm) Blade Length (mm) Overall Length (mm) Center Form Number of Blades Surface Processing Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8.0 0.8 +0.005-0 75 8 60 115 - 6 - - 1pc 1 HG 8.000 35144846 38.99 SGD
In stock
1.6 0.5 +0.005-0 - 3 22 45 - 4 - - 1pc 1 HG 1.600 35144006 41.99 SGD
Shipped after 2018-06-28
3.01 0.5 +0.005-0 50 4 40 75 - 6 - - 1pc 1 HG 3.010 35144313 36.99 SGD
In stock
6.0 0.8 +0.005-0 65 6 50 100 - 6 - - 1pc 1 HG 6.000 35144724 31.99 SGD
In stock
4.0 0.5 +0.005-0 50 4 40 80 - 6 - - 1pc 1 HG 4.000 35144426 24.99 SGD
In stock
6.01 0.8 +0.005-0 65 8 50 100 - 6 - - 1pc 1 HG 6.010 35144742 38.99 SGD
Shipped after 2018-06-28
3.02 0.5 +0.005-0 50 4 40 75 - 6 - - 1pc 1 HG 3.020 35144322 36.99 SGD
Shipped after 2018-12-10
1.0 0.5 +0.005-0 - 3 20 40 - 4 - - 1pc 1 HG 1.000 35143936 38.99 SGD
Shipped after 2018-10-16
3.0 0.5 +0.005-0 50 3 40 70 - 6 - - 1pc 1 HG 3.000 35144295 24.99 SGD
In stock
4.01 0.5 +0.005-0 55 6 45 85 - 6 - - 1pc 1 HG 4.010 35144444 36.99 SGD
Shipped after 2018-10-30
5.0 0.5 +0.005-0 55 6 45 90 - 6 - - 1pc 1 HG 5.000 35144584 24.99 SGD
In stock
12.0 1 +0.005-0 95 12 75 150 - 6 - - 1pc 1 HG 12.000 35144977 60.99 SGD
Shipped after 2018-06-28
2.0 0.5 +0.005-0 - 3 30 60 - 4 - - 1pc 1 HG 2.000 35144094 -
Discontinued
[x]
4.03 0.5 +0.005-0 55 6 45 85 - 6 - - 1pc 1 HG 4.030 35144471 36.99 SGD
Shipped after 2018-06-28
6.005 0.8 +0.005-0 65 8 50 100 - 6 - - 1pc 1 HG 6.005 35144733 38.99 SGD
Shipped after 2018-09-26
10.0 1 +0.005 - 0 85 10 70 130 Hole center 6 TiN coating High-speed-steel (HSS) 1PC 1 HG 10.000 35144916 49.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
When making joint fittings
5
From Japan
On 2018-02-18 01:40:13
It is relatively affordable, and there is no problem with accuracy. It is repeat purchase.
This review is about item#35144505.
Drill precise holes in brass bars
5
From Japan
On 2016-11-27 14:30:35
The finish is beautiful and I am very satisfied. In any case, I want to arrange a lot of sizes.
This review is about item#35144426.
Inner diameter of aluminum roller
5
From Japan
On 2016-06-07 15:57:41
Very easy to use. It can process beautifully.
This review is about item#35144575.

Related Products