Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Brightness
Incandescent lamp 60W equivalent form
Electric Lamp
Neo Ball ZD-shaped form 15W (E26)
Power Consumption (W)
10
Height (mm)
140
Diameter (phi mm)
235
Color
Body / black cover / milk white
Weight (kg)
0.8
Material
Body / plastic cover / acrylic
Specification
SL terminal block. Screw in. Moisture-proof and rain-proof. Sealed type. For both wall and ceiling. Ceiling and wall installation is possible.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BFB1339Z 35145284 -
Discontinued
[x]
ADD TO CART

Related Products