Buy more than* S$200* and get FREE SHIPPING

Paint Masking Film

4.50 (2)
Purpose
For general use, for interior
Sheet Thickness (mm)
About 0.01
Sheet Length (m)
35
Finishing Width (mm)
100
Tape Type
Japanese paper (masking tape)
Material (Sheet)
Polyethylene
Sheet Width (mm)
550
Tape Width (mm)
15
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(5Roll) 1 - 35145275 29.25 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
To protect the house from the cat of marking
4
From Japan
On 2016-08-29 22:07:18
Walls and floors from cat marking, furniture, used to protect the electrical appliances. Previously, I had put a pet sheet in curing tape, but was peeled off under the weight of it looks bad seat. From the place of the masker protect the house from the firm marking easy to stick them, also it has helped us to be cost saving than pet sheet. Speaking flame, that those tape adhesive is weak is occasionally by the role.
This review is about item#35145275.
Curing of interior work
5
From Japan
On 2010-09-21 15:53:52
Until now, because the masking tape type is high, I was using cloth masker, but if it is about this price, it is cool. Masking tape type is more reliable because it is used safely.
This review is about item#35145275.

Related Products