Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Purpose
For NEOBALL ZD only. Mounted 100 mm or more away from area around the instruments.
Brightness
equivalent to60W INCANDESCENT SHAPE
Electric Lamp
NEOBALL ZD 15 W-SHAPED (E26)e
Power Consumption (W)
13
Depth (mm)
120
Height (mm)
275
Color
Milky and some black
Weight (kg)
1
Width (mm)
145
Material
Acrylic
Specification
SL terminal block. Decorative screw. Moisture-proof and rain-proof. Sealed type. For both wall and ceiling.Horizontal installation is possible.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BFB1340Z 35145293 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Entrance lighting
5
From Japan
On 2012-12-16 21:17:42
I bought it by replacing the lighting I used for 30 years, but I am satisfied that it is lightweight and easy to install and transformed around the entrance more than the price. However, since the manufacturing date is made in 2010 and it is about three years ago, it is unsold? Then I would like you to display it. . .
This review is about item#35145293.

Related Products