Buy more than* S$200* and get FREE SHIPPING

Hammer Drill

Rotation Number min-1[r.p.m]
0-1550
Maximum Drilling Capacity (mm)
Concrete: phi18, Iron: phi13, woodworking: phi30
Minimum Bringing-corner Dimensions (mm)
30
Cord Length (m)
5
Blows (min-1 [times/minute])
0-3960
Dimensions (Width W x Height H) (mm)
316x191
Power Consumption (W)
550
Power (V)
100(50-60Hz)
Weight (kg)
2
Accessories
Carrying case with (plastic)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GBH2-18E 35148452 244.19 SGD
Shipped after 2017-05-30
ADD TO CART

Related Products