Buy more than* S$200* and get FREE SHIPPING

Mini Pot Set

3.12 (8)
Bottom Diameter (mm)
47
Upper Diameter x Height H (mm)
60x88
Scale
25mL
Capacity (mL)
200
Material
(Container) polyethylene, (Holder) polypropylene
Set Contents
10 containers, 1 holder
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 200 35145555 6.99 SGD
Shipped after 2018-01-23
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 2
2 star 2
1 star 1
Review Rating: 3.12
8 Customer Reviews
The reviews are automatic translation.
Painting
2
From Japan
On 2017-08-18 07:23:24
There are times when it is different from what you really want when a representative image comes out when ordering from WEB. It is only a good story to check the specification details carefully, but in reality it is my responsibility to return because I do not use this product, but it takes money and it is a hassle since I am troublesome.
This review is about item#35145555.
Partial car body repair blur paint etc.
5
From Japan
On 2017-06-06 18:31:42
There are many cases where you can finish painting a little paint, so even if you dilute it with memory it is small, so you can make a little clear and blender with no big deviation in reverse.
This review is about item#35145555.
When painting
3
From Japan
On 2016-06-27 17:53:57
I think it is convenient for a small amount, but it is slightly soft and difficult to use. Because the bottom is not flat, it is difficult to mix.
This review is about item#35145555.
Used for painting car parts
5
From Japan
On 2016-05-17 18:08:52
It is just right size for small accessories. It is disposable, so it is cheap and saved.
This review is about item#35145555.
Agitation of material
2
From Japan
On 2015-08-26 15:07:51
It is smaller than expected.
This review is about item#35145555.
Small range painting
3
From Japan
On 2014-12-08 13:36:52
Surprised by the smallness that the item arrived. But it was convenient for painting a little.
This review is about item#35145555.
Toning of paint
4
From Japan
On 2011-04-04 11:11:22
It is convenient for slight toning with easy-to-handle size It is even better to dispense with time and labor if you can select a stirring bar with a set
This review is about item#35145555.
For toning for repair.
1
From Japan
On 2010-08-25 08:10:59
Only the lie is explanation! There are only 10 cups in 200 cups. Only two holders are one. .
This review is about item#35145555.

Related Products