Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Full Face Helmet

3.50 (4)
Standard
SG (for motorcycles)
...see all>
Product Options
ADD TO CART
Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
XL (61 to 62cm or less) BlackMetallic 1PC 1 - 39114004 209.99 SGD
Shipped after 2018-06-27
S (55 to 56cm) BlackMetallic 1PC 1 - 39114031 209.99 SGD
Shipped after 2018-06-27
L (59 to 60cm or less) FlatBlack 1PC 1 - 38123942 209.99 SGD
Shipped after 2018-06-27
L (59 to 60cm or less) BlackMetallic 1PC 1 - 39114013 209.99 SGD
Shipped after 2018-06-27
M (57 to 58cm) BlackMetallic 1PC 1 - 39114022 209.99 SGD
Shipped after 2018-06-27
S (55 to 56cm) FlatBlack 1PC 1 - 38123924 209.99 SGD
Shipped after 2018-06-27
XL (61 to 62cm or less) Shiny Red 1PC 1 - 35152302 209.99 SGD
Shipped after 2018-06-27
L (59 to 60cm or less) Gunmetal 1PC 1 - 35152257 209.99 SGD
Shipped after 2018-06-27
S (55 to 56cm) Gunmetal 1PC 1 - 35152232 209.99 SGD
Shipped after 2018-06-27
XL (61 to 62cm or less) Gunmetal 1PC 1 - 35152266 209.99 SGD
Shipped after 2018-06-27
S (55 to 56cm) PearlWhite 1PC 1 - 35152153 209.99 SGD
Shipped after 2018-06-27
L (59 to 60cm or less) Shiny Red 1PC 1 - 35152293 209.99 SGD
Shipped after 2018-06-27
S (55 to 56cm) Shiny Red 1PC 1 - 35152275 209.99 SGD
Shipped after 2018-06-27
M (57 to 58cm) PearlWhite 1PC 1 - 35152162 209.99 SGD
Shipped after 2018-06-27
M (57 to 58cm) Gunmetal 1PC 1 - 35152241 209.99 SGD
Shipped after 2018-06-27
XL (61 to 62cm or less) PearlWhite 1PC 1 - 35152187 209.99 SGD
Shipped after 2018-06-27
M (57 to 58cm) Shiny Red 1PC 1 - 35152284 209.99 SGD
Shipped after 2018-06-27
L (59 to 60cm or less) PearlWhite 1PC 1 - 35152171 209.99 SGD
Shipped after 2018-06-27
xL (61 to 62cm or less) Flat Black 1PC 1 - 38123951 209.99 SGD
Shipped after 2018-06-27
M (57 to 58cm) Flat Black 1PC 1 - 38123933 209.99 SGD
Shipped after 2018-06-27
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
Touring
3
From Japan
On 2015-12-07 21:01:41
I purchased this helmet because it makes it easy to wear glasses. Surely it is easy to wear glasses. Because there is a notch. It is good, but on cold weather the shield will become cloudy. Although you can put air in the upper part and mouth part, there is no effect. I hope to run, but it will cloudy as it stops, so I open the shield a little. Is the full face such a thing? I do not quite understand it but it is my impression. But it looks good because it looks bad and it is considerably cheaper than other manufacturers.
This review is about item#35152187.
Motorcycle commuting
1
From Japan
On 2015-09-12 17:28:20
Rainwater hangs behind the shield and blocks visibility. This helmet is the first time.
This review is about item#35152214.
Commuting, leisure
5
From Japan
On 2014-10-23 19:46:34
Glasses are also easy to apply, texture is also good. I've been using a certain well-known manufacturer's Met, but I can not feel the difference in quality as much as the price difference. It is OGK highest. Expect good quality low price from now on.
This review is about item#35152153.
helmet
5
From Japan
On 2011-06-08 21:58:33
It is convenient to use glasses. We have purchased SHOEI, Arai basic type of this double price every few years, but this is enough. Although it may be somewhat uncomfortable for usability until familiar with manufacturers because it has a feature, I think that quality does not inferior if you get used to it. Functionally, this one may be on. I do not know unless durability is used. It was rather a head that matched SHOEI, but I got used to it immediately. OGK Awesome.
This review is about item#35152187.

Related Products