Buy more than* S$200* and get FREE SHIPPING

Staples Needles, Plier Type 2115 3 / 8 L

Number of Staples per pcs
210
Needle Length (mm)
9.5
Width (mm)
10.5
Compatible
HP-50
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(5000PC) 1 MS90016 35148382 14.30 SGD
Shipped after 2017-01-23
ADD TO CART

Related Products