Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Breaker

4.20 (5)
Number of Cores
3
Rated Current (A)
15
Rated Voltage (V)
100
Rated Power (W)
1500
Weight (kg)
0.21
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PIPB-EB-N 35148391 72.22 SGD
In stock
1PC 1 PIPB-EK-N 35148407 82.56 SGD
In stock
1PC 1 PIPBH-EK-N 35148416 116.15 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
機械のメンテナンス
5
From Japan
On 2017-04-23 17:36:36
まだ、ブレーカーの恩恵を受けたことがないので性能はわかりませんが、使っていると何となく安心します。
This review is about item#35148407.
Use when working in no communication equipment
5
From Japan
On 2015-03-23 13:05:24
Is not Toka impressions so essential is used, but you have helped us in a small size.
This review is about item#35148416.
Ground-leakage measures
3
From Japan
On 2014-12-25 18:25:49
When marked with extension cable to the plug side easily connected to an electrical outlet.
This review is about item#35148416.
Inclusive connection to the outdoor power
5
From Japan
On 2014-11-24 11:53:58
Peace of mind
This review is about item#35148407.
In corporate health diagnosis, it was used to draw the power of the X-ray vehicles from the building.
3
From Japan
On 2014-10-28 15:27:56
I very nice feeling, but I hope the color contrivance.
This review is about item#35148391.

Related Products