Buy more than* S$200* and get FREE SHIPPING

Plug In Breaker

4.80 (5)
Electric Wire Specification-Classification
SVCT
Number of Cores
3
Electrical Wire Length (m)
0.4
Rated Current (A)
15
Plug Socket Number
3
Rated Voltage (V)
100
Rated Power (W)
1500
Weight (g)
400
Weight (kg)
0.4
...see all
Product Options
ADD TO CART
2015 Trusco Published Pages 2014 TRUSCO Published Page Wire Thickness (mm2) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2015 Trusco Published Pages 2014 TRUSCO Published Page Wire Thickness (mm2) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 2 - 1PC 1 PIPB-EK-T 35148434 109.90 SGD
In stock
- - 2 - 1PC 1 PIPBH-EK-T 35148443 159.90 SGD
In stock
3 1885 2-2643 2.0 359-8624 1PC 1 PIPB-EB-T 35148425 97.28 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Because there are many electric tools in the interior of the exterior.
5
From Japan
On 2017-06-10 21:06:21
If you use Marunoko or Thunder at the same time as the compressor at the same time, the breaker will fall easily so you can use it with confidence
This review is about item#35148425.
Used when borrowing the owner's power supply at the construction site. Use electric tools.
5
From Japan
On 2014-12-26 16:46:38
It is compact and easy to use. There are three, so you can use it even if work overlaps.
This review is about item#35148434.
Use of electric power tool, internal cleaning of pump parts. (Thunder use, wire cup etc.)
4
From Japan
On 2014-07-20 15:01:56
The use of the pocking breaker is a matter of course for safety reasons. I do not know the improvement point yet.
This review is about item#35148434.
When charging at site to charge
5
From Japan
On 2014-06-24 17:18:34
Easy to use
This review is about item#35148434.
Construction at factory, hotel, hospital in operation
5
From Japan
On 2013-07-11 06:56:44
It is possible to use the electric power tool safely. Of course, it does not bother customers, because it cuts off by overcurrent as well as electric leakage, it was good.
This review is about item#35148434.

Related Products