Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Dust Orbital Sander

4.50 (2)
Orbit Diamond(mm)
(Orbital) 2.0
Rotation Number min-1[r.p.m]
7000-12000
Stroke Number(spm)
14000-24000
Paper Dimension (mm)
(Magic formula) 93x185, (clamp type) 93x230
Plate Size (mm)
92x182
Cord Length (m)
2.5
Dimensions (Width W x Height H) (mm)
240x157
Power Consumption (W)
190
Power (V)
100(50/60Hz)
Weight (kg)
1.4
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GSS23AE/MF 35148845 149.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
① Peeling of paint ② Smoothing of wood
4
From Japan
On 2014-04-08 19:36:08
1. I want the sound to be a little smaller 2. It is better to get more wood scraps (2 times)
This review is about item#35148845.
Woodworking in general
5
From Japan
On 2014-04-02 13:29:08
Even at BOSCH's blue line, I purchased it because the price is not so different from the green line (DIY). Speed ​​control and dust filter are useful. Also, my work sound is quiet and I like it.
This review is about item#35148845.

Related Products