Buy more than* S$200* and get FREE SHIPPING

Blower

3.00 (4)
Wind Pressure (kPa)
0-7.2
Rotation Number min-1[r.p.m]
0-16000
Air Capacity (m3/min)
4.5
Cord Length (m)
4
Dimensions (Width W x Height H) (mm)
231x214
Power Consumption (W)
800
Power (V)
100
Weight (kg)
1.8
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GBL800E 35148897 149.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 2
1 star 0
Review Rating: 3.00
4 Customer Reviews
The reviews are automatic translation.
Dust cleaning of aluminum sash
2
From Japan
On 2016-11-08 17:47:01
I bought it with things with the class maximum, but as long as I did not scratch the dust stuck for many years with a brush, there was no effect at all. Also, if the air volume is maximized, the noise is also great, so in the future I think that there is only place to use for car wash.
This review is about item#35148897.
Blowing off chips
2
From Japan
On 2016-08-19 18:06:09
I hope the power is strong, but I like the sound of the motor or the rotation sound of the feather or Kaen and the shrill highly in the noisy residential area I use a little care
This review is about item#35148897.
Draining before painting
4
From Japan
On 2014-12-07 19:20:33
The impression of seeing the actual thing seems to be heavy when taking it from Makita. I fell in love with the strongest class 800W and bought it. After that, we will consider the next year's replacement, depending on how much the operating sound will be increased by repeated use years.
This review is about item#35148897.
car wash
4
From Japan
On 2014-04-03 17:12:56
Pretty strong sound is a little worrisome
This review is about item#35148897.

Related Products