Buy more than* S$200* and get FREE SHIPPING

Dust Suction Multi Sander

3.75 (4)
Orbit Diamond(mm)
(Orbital) 1.4
Rotation Number min-1[r.p.m]
11250
Number of Strokes (min-1 [Time/minute])
22500
Paper Dimension (mm)
93x93x93, 93x60x100
Plate Size (mm)
105x154x154
Cord Length (m)
2.5
Dimensions (Width W x Height H) (mm)
210x110
Power Consumption (W)
80
Power (V)
100(50/60Hz)
Weight (g)
900
Accessories
Each one comes with standard paper (Best for Wood # 120, Paint # 80) x, 1 piece sanding cross in eye
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PSM80A 35149021 99.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Painting of the wood part of the veranda
2
From Japan
On 2017-05-14 18:16:35
It's for DIY. I think that it is not suitable for hard use. The dust suction box is hard to remove. The top cover of the dust suction box is difficult to open. Not the tip of Thunder, but the base of the heel portion began to roll. I think that there is no problem in using it for filing of woodcarved work as usual.
This review is about item#35149021.
DYI glove compartment
4
From Japan
On 2015-07-13 18:25:18
I am making accessories as a do-it-yourself carpenter. I purchased it for finishing. I am pleased that it works well even though it is compact. But I think the replacement Thunder Paper seems a little expensive. I tried to arrange electric tools with Bosch, but I am puzzled that the unexpected expendables are high
This review is about item#35149021.
Polishing finish of wood etc.
5
From Japan
On 2015-06-03 09:21:06
I was surprised lighter than I thought! I used it for the first time, but I do not get any dust, I like the job so fast
This review is about item#35149021.
Hobby woodworking
4
From Japan
On 2013-02-02 00:59:30
Compared to B & D's same level multi-sander, we selected BOSCH made by hand grip condition, design. Although it is still in the trial stage, although it has a sense of price corresponding to the making of details, I feel that cost performance is good at a convincing level such as lightness, operation stability and so on. I also purchased genuine sandpaper at the same time, but it would be nice to have a combination set of coarse and fine items. Also, since it is a tool, durability and functionality are first, so I expect it to German brand, I will use a gun gun.
This review is about item#35149021.

Related Products