Buy more than* S$200* and get FREE SHIPPING

Power Saw

3.67 (3)
Stroke Width (mm)
23
Maximum Cutting Capacity
Wood: 150mmphi (outside diameter), plastic pipe 150mmphi (outside diameter), non-ferrous metals: 18mm thick mild steel plate: 10mm thick
Number of Strokes (min-1 [Time/minute])
0-2700
Cord Length (m)
2.5
Power Consumption (W)
500
Power (V)
100(50/60Hz)
Weight (kg)
2
Accessories
Standard Accessories Blade: one each M1142H, M3456XF, carrying case with (plastic)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PFZ500E 35149091 166.67 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
DIY work
5
From Japan
On 2015-09-11 13:58:14
Was plastic tank cut to try, but it was 500, so good. There was a power.
This review is about item#35149091.
Felling of garden
1
From Japan
On 2014-12-10 14:05:09
Even if pressed by cutting the time of both hands the degree little thick wood (50mm), vibration and sound could not bear to vigorously use. Vibration also expire without a lot of up to about 30 mm.
This review is about item#35149091.
Cutting of PVC pipe
5
From Japan
On 2013-04-04 15:31:47
But are used for cutting of PVC pipe, there is no problem in up to 100φ. Little vibration, also working continuously requires less burden on the body, it has survived. I think that as the electric Ward tool of DIY is also excellent with the performance and price. It was purchased following the vibration drill, are going to be the next tool to BOSCH
This review is about item#35149091.

Related Products