Buy more than* S$200* and get FREE SHIPPING

RoHS Directive
Yes
Compatible Replacement Blade
[Printed circuit board] paper phenol / K-110-2 (sold separately), glass epoxy, ceramic / K-110-1] [metal iron plate (standard accessory) (non-heat) / K-110-1 (standard accessories), aluminum plate (pure aluminum-based) / K-110-2 (sold separately) [resin] acrylic plate / K-110-2 (sold separately) [wood] soft / K-110-2 (sold separately)
Rated Voltage and Frequency
AC100V 50/60Hz
AS ONE Part Number
1-6703-01
Rated Time (minutes)
15 (continuous load)
Sheet Thickness (mm)
[Printed circuit board] paper phenol / 2, glass epoxy / 3, (non-heat) / 1, aluminum plate ceramic / 1 [metal] iron plate (pure aluminum-based) / 2 [resin] acrylic plate / 2 [wood] soft / 2
Outer Dimensions (Width W x Height H x Depth D) (mm)
245x100x185
Power Cord (m)
2
Table Dimensions (mm)
160x160
Revolution (min-1[r.p.m])
3500
Power Consumption (W)
80
Weight (kg)
1.7
Accessories
Disc cutter (K-110-1), the angle guide, parallel guide
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K-110 35149974 -
Discontinued
[x]
ADD TO CART

Related Products