Buy more than* S$200* and get FREE SHIPPING

Desk Drill Press

5.00 (1)
RoHS Directive
Yes
Drilling Ability (mm)
(Iron and non-ferrous) 6.0
Chucking Diameter
0.8 - 6.0mmphi
Rated Voltage and Frequency
AC100V 50/60Hz
Spindle Speed (min-1[rpm])
2100/4500/6200 (belt is modified method) (60Hz mode)
Rated Time (minutes)
15
Outer Dimensions (Width W x Height H x Depth D) (mm)
120x350x225
Power Cord (m)
2
Power Consumption (W)
80
Weight (kg)
4
Specification
Main Shaft center runout/0.04mm(chuck not included) With chuck/0.07mm
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K-21 35150035 369.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Iron drilling
5
From Japan
On 2016-05-24 12:58:39
It is more stable and easier to use than the other companies I used before. The price is reasonable and it is saved.
This review is about item#35150035.

Related Products