Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Sheet Metal Folding Machine

3.00 (1)
Bending Capacity (Thickness) (mm)
Iron plate = 0.6 / Aluminum plate = 1.5 or below
Weight (kg)
7.3
Overall Length (mm)
510
Accessories
C-clamp
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K-130 35150053 249.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Metal Processing
3
From Japan
On 2017-04-06 17:03:16
Since it is not possible to fix the bending lever, it is easy to lose it when storing it. Easy to use if the direction of bending is opposite · Personal impression It is difficult to fix to the workbench
This review is about item#35150053.

Related Products