Buy more than* S$200* and get FREE SHIPPING

Open Barrel Type Contact Crimping Tool

4.25 (4)
Purpose
Open barrel type contact crimping tool, Open barrel type contact crimping tool
Compatible Electric Wire Range AWG (#)
30 - 14
RoHS Directive
Available
Compatibility Terminal
Open barrel - type contact
Weight (g)
320
Overall Length (mm)
230
TRUSCO Part Number
436-2683
Specification
(Dice for coated crimp) 1.4/1.7/2.0/2.4/2.9/3.5/4.2 (Dice for core wire crimp) 1.2/1.4L/1.7L/2.0L/2.4L/2.9L (Dice for covering press-fit) 1.4/1.7/2.0/2.4/2.9/3.5/4.2
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 P-707 35150096 119.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Terminal mounting of harness coupler
5
From Japan
On 2016-05-01 22:15:46
There is a simplified type in a car shop, but I was worried whether the opening and closing was hard and crimping was accurate, but crimping was accurate and good in this product.
This review is about item#35150096.
Terminal caulking
5
From Japan
On 2014-05-29 13:13:55
We recommend that you can correspond to the size of various terminals. However, I feel that it seems a little expensive in terms of cost. My personal opinion is "buyers do not have many necessary terminals".
This review is about item#35150096.
Crimping
2
From Japan
On 2014-03-14 20:42:22
It is OK to crimp with light force. However, when inserting the terminal, it must be fully opened, and the movement of the finger is large and it gets tired soon.
This review is about item#35150096.
12V car wiring
5
From Japan
On 2013-08-26 22:33:01
The feeling of use is very good with a very good finish but also very beautiful handle stopper. There is a sense of security since you can hang the handle stopper once when you want to grasp or confirm the crimping power, it is comfortable when storing. It corresponds almost to the size of expected wiring repair, so it does not have any hassle. If it raises a difficulty, it is costly and the cost is high, it seems that hands are a bit handy for a person with a small finger with a small hand (180CM There is no problem for me) As a requirement can be said to the overall product of this type, but adapt to multiple sizes I think that it will be able to double sell if you put out with a market price of ¥ 3000, narrowing down the size to about 3 rather than letting it.
This review is about item#35150096.

Related Products