Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Crimping Tool

5.00 (2)
Purpose
BNC/TNC/BNCC connector crimping tools which is used on measuring instruments or computer LAN., BNC/TNC/BNCC connector crimping tools which is used on measuring instruments or computer LAN.
RoHS Directive
Available
...see all>
Product Options
ADD TO CART
Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
350 206 365-5881 1PC 1 P-740 35150105 119.99 SGD
In stock
360 208 365-5890 1PC 1 P-741 35150114 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
BNC continuous and numerous crimping
5
From Japan
On 2015-08-18 15:52:25
You do not have to get tired anyway. It's light and holds good. It is convenient to be able to use left-handed people obediently.
This review is about item#35150114.
surveillance camera
5
From Japan
On 2015-02-24 20:15:23
Very easy to use. It can lightly crimp.
This review is about item#35150105.

Related Products