Buy more than* S$200* and get FREE SHIPPING

Wire Stripper

5.00 (2)
Caution
Standard conductor outer diameter can have some differences depending on the maker and the wire structure, Standard conductor outer diameter can have some differences depending on the maker and the wire structure
Purpose
VCTFY (elliptical cord, oval cord ) sheath, insulating unit can be neatly stripped (P-90-F), VCTFY (elliptical cord, oval cord ) sheath, insulating unit can be neatly stripped (P-90-F)
RoHS Directive
Available
Weight (g)
350
Overall Length (mm)
165
...see all
Product Options
ADD TO CART
Handle Color TRUSCO Part Number Core Wire Diameter and Nominal Area of Section Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Handle Color TRUSCO Part Number Core Wire Diameter and Nominal Area of Section Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Green 322-0028 0.5, 1.2, 1.6, 2.0(single wire) 1PC 1 P-90-A 35158681 42.91 SGD
In stock
Red 322-0036 1.0, 1.6, 2.0, 2.6, 3.2 (single wire) 1PC 1 P-90-B 35150464 42.91 SGD
In stock
Black 322-0044 0.9, 1.25, 2.0, 3.5, 5.5 (strand wires) 1PC 1 P-90-C 35158697 42.91 SGD
In stock
Navy Blue - 0.75x2, 2x1.25 (VCTFK) 1PC 1 P-90-F 35150087 48.55 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Qualification guidance
5
From Japan
On 2015-07-11 19:32:19
I am satisfied with a stable feeling of use.
This review is about item#35150087.
LED construction
5
From Japan
On 2015-02-04 23:10:14
It is easy to use according to the needs of work.
This review is about item#35150087.

Related Products