Buy more than* S$200* and get FREE SHIPPING

2014 TRUSCO Published Page
1-2317
RoHS Directive
Yes
Tip Width (mm)
0.25
Knob (g) load
150
Opening Width (mm)
(Tip) 7
Weight (g)
17
Overall Length (mm)
110
Material
Stainless
TRUSCO Part Number
370-8373
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 P-898 35150132 24.99 SGD
In stock
ADD TO CART

Related Products